125 psi Aluminum and Bronze Spring Return Actuator

You last purchased this on
 
Flowserve Accord Controls

Supernova B Series 125 psi Aluminum and Bronze Spring Return Actuator

This product requires certification to purchase.
You last purchased this on
 
Flowserve Accord Controls

Supernova B Series 125 psi Aluminum and Bronze Spring Return Actuator

  • Fast #
  • Part #AB125S10
  • Item #4434156
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Collection:
Supernova B Series
Material:
Aluminum, Bronze
Pressure - Maximum:
125 psi
Torque (In-Lbs):
4853 in-lbs