DESCRIPTION

  • ANSI class 150
  • Drop tight shutoff
  • Metal to Metal sealing
  • Short pattern
  • Steel lubricated

Flowserve Nordstrom Carbon Steel Flanged Lubricated Plug Valve

N1925

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Flanged
Material
Carbon Steel
Pressure Class
150#
Valve Operator
Lever Handle
Valve Seat Material
Carbon Steel
Valve Size
4 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY