3/4 in. 752F 465 psig Steam Trap
MK Series 3/4 in. 752F 465 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-182, ASTM F-316L
- Collection:
- MK Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Maximum Temperature:
- 752
- Pressure - Maximum:
- 465 psig
- Valve Size:
- 3/4 in