Limit Switch 2 in. Valve Repair Part
Limit Switch 2 in. Valve Repair Part
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Limit Switch
- Valve Size:
- 2 in