1/2 in. 482F 465 psig Steam Trap
MK Series 1/2 in. 482F 465 psig Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- MK Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Material:
- Carbon Steel
- Maximum Temperature:
- 482
- Pressure - Maximum:
- 465 psig
- Type:
- J7150LL313600XTZ2G
- Valve Size:
- 1/2 in