Flowserve
MK Series 3/4 in. 482F 465 psig Steam Trap
Part #GMK45220N | Item #1359956 | Manufacturer Part #MK45220N
Call for Pricing
Valve Size:
3/4 inHow to get it:
Product Details
Specifications
ASTM Specifications: ASTM A-105
Collection: MK Series
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Length: 97/100 in
Material: Carbon Steel
Maximum Pressure: 465 psig
Maximum Temperature: 482
Valve Size: 3/4 in
Entire Collection
-
Call for Pricing