DESCRIPTION

  • ANSI class 150
  • Available for a variety of special applications including slurry service, offshore service, buried service, air dryers, asphalt plants, liquid sodium and many more.
  • Blow out proof stem
  • Drop tight shutoff
  • Dynamic balance lubricated
  • Metal to metal seating
  • Plug adjustment screw
  • Pressure balanced plug with anti-friction coating
  • Short pattern

Flowserve Nordstrom 150 psi Carbon Steel Flanged Plug Valve

N1945

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-126
End Connection 1
Flanged
Material
Carbon Steel
Maximum Pressure
150 psi
Recommended Valve Application
Water
Valve Operator
Lever Handle
Valve Seat Material
Carbon Steel
Valve Size
6 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY