Wrench 8 in. Valve Repair Part

You last purchased this on
 
Flowserve Nordstrom

Wrench 8 in. Valve Repair Part

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve Nordstrom

Wrench 8 in. Valve Repair Part

  • Fast #
  • Part #NT2
  • Item #856280
  • Manufacturer Part #8148
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Nordstrom
Diameter:
1-9/10 in
Handle Material:
Metal
Handle Type:
Straight
Length:
36 in
Maximum Capacity:
8 in
Origin:
Global
Product Type:
Wrench
Valve Size:
8 in
Weight:
11 lb