• Cart

DESCRIPTION

  • Drop tight closure
  • Internal stops
  • Sealport grooving system
  • Short pattern
  • Statically balanced plug

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Threaded
MSS Specifications
MSS SP-78
Material
Cast Iron
Pressure Class
200#
Valve Operator
Lever Handle
Valve Seat Material
Cast Iron
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Plug Valves

Starting at
Call for Pricing
  • QUANTITY