DESCRIPTION

Flowserve Nordstrom 200# Cast Iron Threaded Lubricated Plug Valve

N142ILS

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Threaded
MSS Specifications
MSS SP-78
Material
Cast Iron
Maximum Pressure
200 psi
Valve Operator
Lever Handle
Valve Seat Material
Cast Iron
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Plug Valves

Starting at
$147.75
EACH
  • QUANTITY