1-1/4 in. Cast Iron 200# Threaded Lube Plug Valve
Figure 142 1-1/4 in. Cast Iron 200# Threaded Lube Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 400 psig (27.6 bar) test
- Figure 142 - Threaded, wrench-operated, sizes 1/2 to 4
- 200 CWP (13.8 bar)
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.1, ANSI B16.10, ANSI Class 125
- ASME:
- ASME B1.20.1, ASME B16.1, ASME B16.10, ASME Class 125
- ASTM:
- ASTM A-126 Class B
- Collection:
- Figure 142
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 5 in
- MSS:
- MSS SP-78
- Material:
- Cast Iron, Metal
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 200#
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Metal
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Plug Valve
- Width:
- 3-1/5 in