1/2 in. Cast Iron 200# Threaded Lube Plug Valve

You last purchased this on
 
Flowserve Nordstrom

Figure 142 1/2 in. Cast Iron 200# Threaded Lube Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 142 1/2 in. Cast Iron 200# Threaded Lube Plug Valve

  • Fast #
  • Part #N142ILSD
  • Item #1785002
  • Manufacturer Part #142ILS 1/2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 400 psig (27.6 bar) test
  • Figure 142 - Threaded, wrench-operated, sizes 1/2 to 4
  • 200 CWP (13.8 bar)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.1, ANSI B16.10, ANSI Class 125
ASME:
ASME B1.20.1, ASME B16.1, ASME B16.10, ASME Class 125
ASTM:
ASTM A-126 Class B
Collection:
Figure 142
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
4-1/2 in
MSS:
MSS SP-78
Material:
Cast Iron, Metal
Pressure - Maximum:
400 psig
Pressure Class:
200#
Valve Body Material:
Cast Iron
Valve Body Style:
Threaded
Valve Bonnet Type:
Bolted
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Seat Material:
Metal
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve
Width:
2-3/5 in