1-1/4 in. Cast Iron 200# Flanged Lube Plug Valve

This product has been replaced by

Flowserve Nordstrom Cast Iron 400 psig Flanged Wrench Plug Valve
Flowserve Nordstrom 1-1/4 in. Cast Iron 400 psig Flanged Wrench Plug Valve
Manufacturer Part #143ILS 1-1/4
You last purchased this on
 
Flowserve Nordstrom

Figure 143 1-1/4 in. Cast Iron 200# Flanged Lube Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Flowserve Nordstrom Cast Iron 400 psig Flanged Wrench Plug Valve
Flowserve Nordstrom 1-1/4 in. Cast Iron 400 psig Flanged Wrench Plug Valve
Manufacturer Part #143ILS 1-1/4
Flowserve Nordstrom

Figure 143 1-1/4 in. Cast Iron 200# Flanged Lube Plug Valve

  • Fast #
  • Part #N143H
  • Item #1334240
  • Manufacturer Part #143 1-1/4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Drop tight shutoff
  • Metal to Metal sealing
  • Iron lubricated
  • Short pattern
  • 200 CWP
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.1
ASTM:
ASTM A-126
Collection:
Figure 143
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
MSS:
MSS SP-78
Material:
Cast Iron
Pressure - High:
200
Recommended Valve Application:
Water
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Iron
Valve Size:
1-1/4 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve