8 in. Cast Iron 200# Flanged Lube Plug Valve

You last purchased this on
 
Flowserve Nordstrom

Figure 143 8 in. Cast Iron 200# Flanged Lube Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 143 8 in. Cast Iron 200# Flanged Lube Plug Valve

  • Fast #
  • Part #N143X
  • Item #856262
  • Manufacturer Part #143 8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Increased uptime enabled by the thermally bonded, low-friction plug coating that creates low operating torque
  • Greater process control through the sealant jacking that ensures positive operation and drop-tight closure
  • Cost-effective design that eliminates external leakage without the use of costly accessories to protect exposed threaded stems
  • Short Pattern
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.1, ASME B16.10, ASME B1.20, ASME B16.38
ASTM:
ASTM A-126
Collection:
Figure 143
End Connection 1:
FNPT
End Connection 2:
Flanged
End Connections:
FNPT x Flanged
Length:
11-1/2 in
MSS:
MSS SP-25, MSS SP-78
Material:
Cast Iron
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Operator:
Wrench
Valve Port Opening:
Full Port
Valve Seat Material:
Cast Iron
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve