This product requires certification to purchase.

You last purchased this on
 
Flowserve Nordstrom

Figure 1925

  • Fast #
  • Part #N1925M
  • Item #1334218
  • Manufacturer Part #1925 3
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 1925

  • Fast #
  • Part #N1925M
  • Item #1334218
  • Manufacturer Part #1925 3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Steel lubricated
  • Drop tight shutoff
  • Metal to Metal sealing
  • Short pattern
  • Requires Certification

Specifications

ASME:
ASME B16.34
Collection:
Figure 1925
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Carbon Steel
Pressure - Maximum:
150 psi
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Carbon Steel
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Plug Valve