8 in. Carbon Steel 150 psi Flanged Wheel Handle Plug Valve
Figure 1949 8 in. Carbon Steel 150 psi Flanged Wheel Handle Plug Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B16.5-1998, ASME Class 150
- Collection:
- Figure 1949
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- MSS:
- MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-84
- Material:
- Carbon Steel
- Pressure - Maximum:
- 150 psi
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 8 in
- Valve Type:
- Plug Valve