6 in. 300 psi Flanged Plug Valve

You last purchased this on
 
Flowserve Nordstrom

Figure 4245 6 in. 300 psi Flanged Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve Nordstrom

Figure 4245 6 in. 300 psi Flanged Plug Valve

  • Fast #
  • Part #N42451212185
  • Item #4512639
  • Manufacturer Part #42451212185
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 4245
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Pressure - Maximum:
300 psi
Valve Port Opening:
Standard Port
Valve Size:
6 in
Valve Type:
Plug Valve