DESCRIPTION

Flowserve Nordstrom Flanged Carbon Steel Plug Valve

N1949

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.5-1998, ASME Class 150
End Connection 1
Flanged
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-84
Material
Carbon Steel
Maximum Pressure
150 psi
Pressure Class
150#
Valve Operator
Wheel Handle
Valve Size
8 in
Valve Type
Plug Valves

Starting at
Call for Pricing
  • QUANTITY