DESCRIPTION

Flowserve Nordstrom 200# Cast Iron Flanged Lubricated Plug Valve

N143ILS

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Flanged
MSS Specifications
MSS SP-78
Material
Cast Iron
Maximum Pressure
200 CWP, 400 psig
Valve Operator
Lever Handle
Valve Seat Material
Cast Iron
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Plug Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$210.79
EACH
  • QUANTITY