1-1/2 in. Carbon Steel Full Port NPT 2500# Ball Valve
Petro E790 1-1/2 in. Carbon Steel Full Port NPT 2500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-105, ASTM A-182
- BAA Compliant:
- No
- Clean Bagged:
- Yes
- Collection:
- Petro E790
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Carbon Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 5-87/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-61, MSS SP-99
- Material:
- Carbon Steel
- Maximum Temperature:
- 525
- Minimum Temperature:
- 50
- NSF Certified:
- No
- Pressure Class:
- 2500#
- Recommended Valve Application:
- Gas, Water
- Temperature Range:
- -50 to 525 Deg F
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- UHMWP
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 9.6 lb
- cUPC Certified:
- No