1/2 in. Carbon Steel Full Port Socket Weld 2500# Ball Valve

You last purchased this on
 
Flowserve

Petro E790 1/2 in. Carbon Steel Full Port Socket Weld 2500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flowserve

Petro E790 1/2 in. Carbon Steel Full Port Socket Weld 2500# Ball Valve

  • Fast #
  • Part #F5CSE79012JLLP
  • Item #7202804
  • Manufacturer Part #.5CSE79012JLLP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-105, ASTM A-182
BAA Compliant:
No
Clean Bagged:
Yes
Collection:
Petro E790
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Carbon Steel
IAPMO Listed -:
No
ISO:
ISO 9001
Length:
3-93/100 in
MA Approved -:
No
MSS:
MSS SP-61, MSS SP-99
Material:
Carbon Steel
Maximum Temperature:
525
Minimum Temperature:
50
NSF Certified:
No
Pressure Class:
2500#
Recommended Valve Application:
Gas, Water
Temperature Range:
-50 to 525 Deg F
UL Listed:
No
Valve Body Style:
3 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
UHMWP
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.4 lb
cUPC Certified:
No