Series F39 120V Air Actuator 120 psi 7-77/100 in. Stainless Steel

Part #F30F39N  |  Item #7252773  |  Manufacturer Part #30F39N

Call for Pricing

Volts:

120V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

AMP: 0.36

Actuator Type: Pneumatic

CSA Certified: Yes

Collection: Series F39

Height: 7-77/100 in

Length: 12-4/5 in

Material: Stainless Steel

Maximum Pressure: 120 psi

Product Type: Air Actuator

Temperature Range: -40 to 180 Deg F

UL Listed: Yes

Valve Size: 4 in

Valve Type: Solenoid Valve

Volts: 120V