DESCRIPTION

  • Drop tight shutoff
  • Iron lubricated
  • Metal to Metal sealing
  • Short pattern

Flowserve Nordstrom 200 psi Cast Iron Flanged Lubricated Plug Valve

N143

Valve Size:

5 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.1
ASTM Specifications
ASTM A-126
End Connection 1
Flanged
MSS Specifications
MSS SP-78
Material
Cast Iron
Maximum Pressure
400 psig
Pressure Class
200#
Recommended Valve Application
Water
Valve Operator
Lever Handle
Valve Seat Material
Cast Iron
Valve Size
5 in
Valve Stem
Non-rising Valve Stem
Valve Type
Plug Valves

Starting at
$1024.4
EACH
  • QUANTITY