Fluidmaster

100 Tablets Leak Detector

Part #F3532  |  Manufacturer Part #3532

Call for Pricing per PACK

Size:

100 Tablets
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with toilet tanks

Documents

Specifications

ADA Compliant: No

Application: Toilet

CARB OTC LEED Compliant: No

Color Finish: Blue

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 100 Tablets

Tool Type: Tracing Compound

Type: F3532