• Cart

DESCRIPTION

  • Exceeds code requirements for flexible water connectors
  • Exceptional flexibility for fast, easy installation
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Male threads are for connection to copper tubing only
  • Won’t kink or crease, even in the tightest of spaces

Fluidmaster 1/2 in. FIP Stainless Steel Lavatory Connector

FB4F

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Chromes
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
4-7/8 in
Lead Law Compliant
Yes
Length
12 in
Maximum Pressure
2000 psi
NSF Certified
Yes
Width
8-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS