1/2 x 30 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Fluidmaster

1/2 x 30 in. Braided Stainless Sink Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

1/2 x 30 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FPRO4F30
  • Item #3979918
  • Manufacturer Part #PRO4F30
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ample inside diameter for high flow capacity
  • Won't kink or crease, even in the tightest of spaces
  • Braided stainless steel lengths range from 9" to 48"
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
30 in
Maximum Temperature:
150
NSF:
NSF 61-9
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
125 psi
Water Supply Connector Type:
Sink