1/2 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector

You last purchased this on
 
Fluidmaster

1/2 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

1/2 x 7/8 x 20 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #FPRO4T20
  • Item #3979921
  • Manufacturer Part #PRO4T20
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • NO CROSS-THREADING- Faucet connectors have brass threads for a secure, leak free connection
  • Flexible Stainless Steel Braid
  • NO OVER-TIGHTENING -nut won't crack
  • Strong Double Radial crimp for leak free nut-to-hose connection
  • Fluidmaster Water Supply Connectors are lead-free compliant.
  • Click Seal nuts on both ends for FAUCET connectors
  • Inner Core is Reinforced Braided PVC tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.6
CSA Certified:
CSA B125.6
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FNPT
End Connection 2:
Compression
End Connections:
FNPT x Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Maximum Temperature:
150
NSF:
NSF 61-9
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
125 psi
Water Supply Connector Type:
Toilet