DESCRIPTION

  • Easy installation
  • Great for spa pumps, security systems, computer/audio/TV cables
  • No framing required
  • Pops in and out of position, no visible clamps or screws
  • Works in walls and ceilings up to 3/4" thick

Fluidmaster 14 x 14 Accessory Panel

FAP1414

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
14 in
Material
Plastic
Width
14 in

Starting at
$17.76
EACH
  • QUANTITY