18 x 3/4 in. Water Heater Connector
18 x 3/4 in. Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ample inside diameter for high flow capacity
- Won’t kink or crease, even in the tightest of spaces
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Water Heaters
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Stainless Steel
- Rigid:
- No