Fluidmaster

2 in Flapper

Part #F501P21  |  Manufacturer Part #501P21

Call for Pricing EACH

Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • Solid frame for ultimate reliability
  • Easy to install
  • Chlorine and hard water resistant
  • Extended 5 year warranty

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Toilet

Color Finish: Red

Color Finish Category: Reds

Flow Rate: 3.5 gpf

Material: Rubber

Product Type: Flapper

Size: 2 in

Type: F501P21

WaterSense Labeled: No