1/2 x 20 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Fluidmaster

1/2 x 20 in. Braided Stainless Sink Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

1/2 x 20 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FB4F20U
  • Item #3450027
  • Manufacturer Part #B4F20U
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Won’t kink or crease, even in the tightest of spaces
  • Five year warranty
  • Male threads are for connection to copper tubing only
  • Fits all popular shut off valves
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Exceeds all code requirements for flexible water connectors
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Faucets
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-1/4 in
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Faucet Connection Size:
3/8 in;5 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
No
Height:
20 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Material:
Stainless Steel
NSF Certified:
Yes
Origin:
Global
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
2000 psi
Water Supply Connector Type:
Sink
WaterSense Labeled:
No
Width:
1-1/4 in