This product requires certification to purchase.

3/4 in. FIP x 3/4 in. FIP

Fluidmaster

3/4 in. FIP x 3/4 in. FIP

  • Fast #
  • Part #FPRO1H24
  • Item #4839874
  • Manufacturer Part #PRO1H24
5 out of 5 Customer Rating
Brand image
Fluidmaster

3/4 in. FIP x 3/4 in. FIP

  • Fast #
  • Part #FPRO1H24
  • Item #4839874
  • Manufacturer Part #PRO1H24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Won’t kink or crease, even in the tightest of spaces
  • Ample inside diameter for high flow capacity
  • Highly flexible to resist kinks and creases in tight spaces
  • Durable braided stainless steel construction
  • Heavy-duty nickel plated brass hex nuts are easy to grip
  • Includes adapters to fit 3/4" female iron pipe by 3/4" female iron pipe
  • 24" Stainless steel braiding won't crease or crimp
  • Lead free and meeting all code requirements for flexible water supply lines
  • Covered under Fluidmaster's 10 year warranty
  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
FPRO1H24
UPC
039961007377