DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Won’t kink or crease, even in the tightest of spaces

Fluidmaster 3/4 in. FIP Water Heater Connector

FPRO1H12

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
FIP
End Connection 2
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Length
12 in
Size
3/4 in x 3/4 in

Starting at
Call for Pricing
  • QUANTITY