DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Won’t kink or crease, even in the tightest of spaces

Fluidmaster 3/4 in. MIP Water Heater Connector

FPRO3H18

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
18 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY