DESCRIPTION

  • Exceeds code requirements for flexible water connectors
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Won’t kink or crease, even in the tightest of spaces

Fluidmaster 3/4 x 24 in. Stainless Steel Flexible Water Heater Connector

FB1H24

Length:

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Length
21-13/16 in
Material
Stainless Steel
Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS