DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Braided stainless steel lengths range from 9" to 48"
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only

Fluidmaster 3/8 in. Stainless Steel Faucet Supply

FPRO8F12

Length:

12 in

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
Maximum Pressure
2000 psi
NSF Certified
Yes

Starting at
$3.87
EACH
  • QUANTITY

DOCUMENTS