DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Braided stainless steel lengths range from 9" to 48"
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only

Fluidmaster 3/8 x 3/8 in. Female x Threaded Faucet Connector

FPRO6F

Length:

12 in

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Length
12 in
Material
Stainless Steel
Size
3/8 in x 3/8 in

Starting at
$3.97
EACH
  • QUANTITY