DESCRIPTION

  • Exceeds code requirements for flexible water connectors
  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Won’t kink or crease, even in the tightest of spaces

Fluidmaster NoBurst® 3/8 x 3/8 in. FPT 60 Stainless Steel Flexible Connector

FB6W60

Length:

SPECIFICATIONS

CSA Certified
Yes
Collection
NoBurst®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
21-13/16 in
Material
Stainless Steel
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS