DESCRIPTION

  • Ample inside diameter for high flow capacity
  • Braided stainless steel lengths range from 9" to 48"
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Male threads are for connection to copper tubing only

Fluidmaster 3/8 x 3/8 in. OD Female x Threaded Faucet Connector

FPRO8F20

Length:

20 in

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Female
End Connection 2
Threaded
End Connections
Female x Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Lead Law Compliant
Yes
Length
20 in
Material
Stainless Steel

Starting at
$4.89
EACH
  • QUANTITY