Fluidmaster

3 in. Tank Flush Valve with Flapper Repair Kit

Part #F540AKRP5  |  Manufacturer Part #540AKRP5

Call for Pricing EACH

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy adjustable overflow tube
  • Adjustable flapper to maximize water savings

Documents

Specifications

ADA Compliant: No

Application: Toilet

Color Finish: Black

Color Finish Category: Blacks

Material: Plastic

Type: F540AKRP5

Valve Size: 3 in

WaterSense Labeled: No