DESCRIPTION

  • Adjustable for maximum performance and water savings
  • Best for 1.6 GPF toilets made since 1994
  • Easy to install
  • Ten year warranty

Fluidmaster 3 in. Universal Flapper

F5403

Fitting Sizes:

3 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Red
Color Finish Category
Reds
Fitting Size 1
3 in
Fitting Sizes
3 in
Material
Plastic
WaterSense Labeled
No

Starting at
$14.97
EACH
  • QUANTITY