3/4 in. x 6 ft. Braided Stainless Washing Machine Flexible Water Connector

You last purchased this on
 
Fluidmaster

3/4 in. x 6 ft. Braided Stainless Washing Machine Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

3/4 in. x 6 ft. Braided Stainless Washing Machine Flexible Water Connector

  • Fast #
  • Part #FB9WM72
  • Item #858326
  • Manufacturer Part #B9WM72
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High efficiency washing machine connector's wider inner diameter allow for faster filling and maximum energy efficiency
  • Exceeds code requirements for flexible water connectors
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Washing Machines
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1 in
End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT x FGHT
FM Approved:
No
Faucet Connection Size:
3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Hardware Included:
No
Height:
72 in
Length:
72 in
Material:
Stainless Steel
NSF Certified:
Yes
Origin:
Global
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
1000 psi
Water Supply Connector Type:
Washing Machine
WaterSense Labeled:
No
Width:
1 in