3/8 in x 1/2 in. x 9 in. Braided Stainless Sink Flexible Water Connector

You last purchased this on
 
Fluidmaster

3/8 in x 1/2 in. x 9 in. Braided Stainless Sink Flexible Water Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

3/8 in x 1/2 in. x 9 in. Braided Stainless Sink Flexible Water Connector

  • Fast #
  • Part #FB1F09
  • Item #205508
  • Manufacturer Part #B1F09
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Exceptional flexibility for fast, easy installation
  • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
  • Won’t kink or crease, even in the tightest of spaces
  • Male threads are for connection to copper tubing only
  • Fluidmaster®’s 8F tapered sleeve compression connectors are for direct connection from faucet to angle stop only, do not use as extension
  • Exceeds code requirements for flexible water connectors
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Faucets
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connection 2:
FIPT
End Connections:
Compression x FIPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9 in
NSF Certified:
Yes
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
2000 psi
Water Supply Connector Type:
Sink
Width:
8-3/16 in