3/8 x 1/2 in. Stainless Steel Dishwasher Connector
3/8 x 1/2 in. Stainless Steel Dishwasher Connector
Frequently Purchased Together
Product Details
- Exceptional flexibility for fast, easy installation
- Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- Won’t kink or crease, even in the tightest of spaces
Specifications
- ADA Compliant:
- No
- Application:
- Dishwashers
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 48 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 2500 psi
- Rigid:
- No
- Water Supply Connector Type:
- Dishwasher
- Width:
- 8-3/16 in