60 in. 3/8 in. Connector Kit

Part #FB6W60K  |  Item #4190831  |  Manufacturer Part #B6W60K

$21.36 EACH

Length:

60 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • A durable, highly flexible braided stainless steel dishwasher connector
  • Won't kink or crease, even in the tightest of spaces
  • 3/8" Comp. x 3/8" Comp. x 60" Length (includes 3/8" and 3/4" elbow fittings)
  • Heavy duty nickel plated brass nuts are easy to grip
  • Lead free and meeting all code requirements for flexible water supply lines
  • 5 year warranty

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.6

Adjustable: No

Application: Dishwashers

CSA Certified: CSA B125.6

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Energy Star Compliant: No

Faucet Connection Size: 3/8 in

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Hardware Included: No

Height: 60 in

IAPMO Listed: No

Length: 60 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61-9

Origin: Global

Outer Hose Material: Braided Stainless

Product Type: Connector

WaterSense Labeled: No

Width: 1 in