DESCRIPTION

  • No cross threading
  • No over tightening so the nut won't crack
  • Strong radial crimp for leak free nut-to hose connection

Fluidmaster 7/8 x 3/8 in. Stainless Steel Complete x Ballcock Connector

FPRO1TCS

Length:

SPECIFICATIONS

Color Finish
Stainless Steel
End Connection 1
Compression
End Connection 2
Female
End Connections
Compression x Female
Fitting Size 1
7/8 in
Fitting Size 2
3/8 in
Fitting Sizes
7/8 in x 3/8 in
Length
9 in
Material
Stainless Steel

Starting at
$3.73
EACH
  • QUANTITY

DOCUMENTS