DESCRIPTION

  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • Easy to install
  • Extended 5 year warranty
  • Solid frame for ultimate reliability
  • Universal fit best for 1.28 - 3.5+ gpf toilets

Fluidmaster Adjustable A-Flush Flapper

F502P21

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
Height
6 in
Length
2-18/25 in
Material
Rubber
WaterSense Labeled
No
Width
5-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.45
EACH
  • QUANTITY