DESCRIPTION

  • Adjustable for maximum performance and water savings
  • Best for 1.28 - 3.5 GPF toilets
  • Five year warranty
  • Strong, kink-free metal chain

Fluidmaster Pro Series® Adjustable Solid Frame Flapper

FPRO56

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Pro Series®
Color Finish
Red
Color Finish Category
Reds
Material
Rubber

Starting at
$5.67
EACH
  • QUANTITY

DOCUMENTS