DESCRIPTION

  • Adjustable for maximum performance and water savings
  • Chlorine and hard water resistant
  • Ten year warranty

Fluidmaster Adjustable Universal Flapper

FPRO58

Diameter:

3 in

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Red
Color Finish Category
Reds
Diameter
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
WaterSense Labeled
No

Starting at
$14.39
EACH
  • QUANTITY

DOCUMENTS