Black Rubber Universal Solid Frame 2 in. Flapper

You last purchased this on
 
Fluidmaster

Black Rubber Universal Solid Frame 2 in. Flapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Black Rubber Universal Solid Frame 2 in. Flapper

  • Fast #
  • Part #F500P21
  • Item #153760
  • Manufacturer Part #500P21
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid frame for ultimate reliability
  • Easy to install
  • Built-in Microban® fights flapper breakdown due to bacteria on the flapper itself
  • One year warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Brand Model Compatibility:
Universal fit for 2" flush valve toilets
Color:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-29/50 in
Flow Rate:
3.5 gpf
Flush Type:
Manual
Hardware Included:
No
Height:
7-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Rubber
Origin:
Global
Product Type:
Flapper
Size:
2 in
WaterSense Labeled:
No
Width:
4-1/4 in